Shop All Touchless Bathroom Faucets
Macfaucets
FA400-1106 Hands Free Automatic Faucet for 6 Inch Vessel Sink in Matte Black
Mfr # FA400-1106MB
Zoro # G208623985
product price: $1,118.99
/ea
Free Shipping & Returns
$1,118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Macfaucets
- MFR # FA400-1106MB
- Zoro # G208623985
- Country of Origin United States
- Category Touchless Bathroom Faucets
Description
We're are proud to be the first online store to welcome this new product line by MAC Faucets. The first and only line of hands free automatic, sensor faucets made specifically for vessel sink applications and sold here as of September 2009. Each faucet is made of heavy duty sold brass, water resistant electronics, and sold brass valving system. These electronic faucets embody style, grace and great functionality. These faucets are designed for vessel sinks of various heights. The right faucet height must be matched to the height of your sink. Please make sure to measure the height of your vessel sink from top of the counter to the very top edge of your sink. You have other choices to make such as finish, mixing valve if one is needed, and whether you prefer the faucet battery powered standard or A/C powered optional, so take your time and shop wisely. 100% Q.C every faucet undergoes 9 point inspection before leaving the factory. This purchase includes: Faucet with 6 inch riser, FA400 Automator, Stainless Steel Braided Hose, Mounting Hardware, 4 AA Batteries Pre-installed. Please Note: Drain Sold Separately. Spec sheet
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Complete Internal Parts Repair Kit (RK34-975XLC)
- ZORO SELECT Street Tee, Galvanized MI, 150, 1 in., NPT (783YD6)
- LIEBERT 24V HUMIDIFIER DRAIN VALVE KIT (127992P1S)
- DAYTON 1/2" FNPT PVC Spring Check Valve (4RG64)
- MACFAUCETS Hands Free Automatic Faucet for 4 Inch Vessel Sink (FA400-1404)
- MACFAUCETS Luxury Auto Faucet (FA400-118)
- MACFAUCETS Matching Electronic Faucet AND Electronic Soap Dispenser (OTC200-210)
- MACFAUCETS MAC's Touch-Free Faucet (FA444-17)
- MACFAUCETS Wall Mounted Automatic Sensor Faucet (FA610-68)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (605B164.002)
- TOTO Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (TEL101-D10EM#CP)
- Macfaucets Touchless Bathroom Faucets