Shop All Touchless Bathroom Faucets
Macfaucets
Matching Electronic Faucet AND Electronic Soap Dispenser
Mfr # MP1202
Zoro # G008624175
product price: $1,537.99
/pr
Free Shipping & Returns
$1,537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Polish Chrome
Product Information
- Brand Macfaucets
- MFR # MP1202
- Zoro # G008624175
- Country of Origin United States
- Category Touchless Bathroom Faucets
Details
Description
Matching Pair, Electronic Faucet and Electronic Soap Dispenser. The Faucet: This Sleek Design faucet is an exquisite work of art which combines Great Style with Hands free Functionality. It is ideal for bathroom applications where Touchless, Hands free faucets are an intricate component of the room's overall design element. This unique faucet is available in 22 finish options, AC power option, several water output options, and remote control option for various adjustments. This is a heavy duty faucet that is designed for heavy traffic applications which features: Solid Brass Faucet Construction, Easy Clean out particle filter, Dual Water Source Ready. The Soap Dispenser: POUR YOUR OWN SOAP with this Solid Brass electronic sensor soap dispenser, and free yourself from Soap Serfdom. With the competitor's soap dispensers, you're forced into buying their BOTTLED SOAP at a heavy premium, NOT SO with MAC PYOS electronic soap dispensers. Select the soap of your choice from the vendor of your choice, saving both time and money. Selecting MAC PYOS over the vast majority of competitors' electronic soap dispensers could potentially have a tremendous impact in terms of savings on the cost of soap. This unique Soap Dispenser is available in 22 finish options, AC power option, large capacity soap container option, and remote control option for various adjustments.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHG 3 1/2 in x 2 in Rotary Drain with Removable Cap (D50-7200)
- AMERICAN STANDARD Metal Shower Hose 60" (8888.035.002)
- ZORO SELECT CPVC Coupling, Schedule 80, 2-1/2" Pipe Size, Socket (9829-025)
- LEGEND VALVE 1/2" FIP X FIP DROP EAR EL NL (302-226NL)
- MACFAUCETS Hands Free Automatic Faucet for 4 Inch Vessel Sink (FA400-1404)
- MACFAUCETS Luxury Auto Faucet (FA400-118)
- MACFAUCETS Wall Mounted Automatic Sensor Faucet (FA610-68)
- MACFAUCETS Matching Electronic Faucet AND Electronic Soap Dispenser (OTC200-210)
- MACFAUCETS MAC's Touch-Free Faucet (FA444-17)
- SLOAN SF-2350-BDM Centerset Bathroom Sensor Faucet W/Below Deck Mixing Valve, (3362118)
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6915-XL-MV)
- Macfaucets Touchless Bathroom Faucets