Shop MACHO O-RING & SEAL
See all product information
267 Viton/FKM O-Ring AS568A 75A Durometer Brown ID: 8-1/4in, OD: 8-1/2in, CS: 1/8in, PK24
Mfr # 267-VTBW75M24
Zoro # G811887446
product price: $173.99
/pk 24, $7.25/ea
Free Shipping & Returns
Key Features
Cross Section Shape
Round
O-Ring Material
VITON/FKM
Durometer
75 Shore A
Color
Brown
Nominal Inside Dia.
8-1/4 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
267-VTBW75M24
Zoro #
G811887446
UPC #
781745020354
Country of Origin
China
Dimensions
Nominal Inside Dia.
8-1/4 in
Nominal Outside Dia.
8-1/2 in
Overall Length
8-1/2 in
Nominal Width
8-1/2 in
Details
Cross Section Shape
Round
O-Ring Material
VITON/FKM
Durometer
75 Shore A
Color
Brown
Temp. Range
-26°C to +205°/230°C (-15°F to +400°/440°F)
Description
- •Made of Viton (fluorocarbon elastomer) for use with a variety of chemicals and fuels
- •Round cross-section to provide a seal between cylindrical overlapping surfaces
- •Durometer (hardness) of 75A for resistance to penetration
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.