270 Buna/NBR O-Ring AS568A 70A Durometer Black ID: 9in, OD: 9-1/4in, CS: 1/8in, 105PK
- Mfr # 270-NBR70M105
- Zoro # G911888398
product price:
$
164.99
/pk of 105, $1.57/ea
Free Shipping & Returns
Key Features
Cross Section Shape
Round
O-Ring Material
BUNA/NBR
Durometer
70 Shore A
Color
Black
Nominal Inside Dia.
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 270-NBR70M105
- Zoro #
- G911888398
- UPC #
- 781745006457
- Country of Origin
- China
Dimensions
- Nominal Inside Dia.
- 9 in
- Nominal Outside Dia.
- 9-1/4 in
- Nominal Width
- 9-1/4 in
- Overall Length
- 9-1/4 in
Details
- Cross Section Shape
- Round
- O-Ring Material
- BUNA/NBR
- Durometer
- 70 Shore A
- Color
- Black
- Temp. Range
- -35 Degrees to 120 Degrees C (-31 Degrees to 248 Degrees F)
Description
- •Made of Buna-nitrile (also called Buna-N) for use with a variety of fluids and hydrocarbons
- •These versatile o-rings perform well in petroleum based oils & fuels, aliphatic hydrocarbons, vegetable oils, silicone oils & greases, ethylene glycol, dilute acids, and water to below 100°C (212°F)
- •Durometer (hardness) of 70A for resistance to penetration
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.