Shop MACHO O-RING & SEAL
See all product information
351 Viton/FKM O-Ring AS568A 75A Durometer Brown ID: 4-3/4in, OD: 5-1/8in, CS: 3in, PK8
Mfr # 351-VTBW75M8
Zoro # G611887776
product price: $75.55
/pk 8, $9.44/eaKey Features
Cross Section Shape
Round
O-Ring Material
VITON/FKM
Durometer
75 Shore A
Color
Brown
Nominal Inside Dia.
4-3/4 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
351-VTBW75M8
Zoro #
G611887776
UPC #
781745021566
Country of Origin
China
Dimensions
Nominal Inside Dia.
4-3/4 in
Nominal Outside Dia.
5-1/8 in
Overall Length
5-1/8 in
Nominal Width
5-1/8 in
Details
Cross Section Shape
Round
O-Ring Material
VITON/FKM
Durometer
75 Shore A
Color
Brown
Temp. Range
-26°C to +205°/230°C (-15°F to +400°/440°F)
Description
- •Made of Viton (fluorocarbon elastomer) for use with a variety of chemicals and fuels
- •Round cross-section to provide a seal between cylindrical overlapping surfaces
- •Durometer (hardness) of 75A for resistance to penetration
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.