Shop MACHO O-RING & SEAL
See all product information
Create Account
367 Silicone/VMQ O-Ring AS568A 70A Durometer Red ID: 7-1/2in, OD: 7-7/8in, CS: 3/16in, 20PK
- Mfr # 367-SIL70M20
- Zoro # G011887819
product price:
$
78.15
/pk 20, $3.91/ea
Key Features
Cross Section Shape
Round
O-Ring Material
SILICON/VMQ
Durometer
70 Shore A
Color
Red
Nominal Inside Dia.
7-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 367-SIL70M20
- Zoro #
- G011887819
- UPC #
- 781745040567
- Country of Origin
- China
Dimensions
- Nominal Inside Dia.
- 7-1/2 in
- Nominal Outside Dia.
- 7-7/8 in
- Nominal Width
- 7-7/8 in
- Overall Length
- 7-7/8 in
Details
- Cross Section Shape
- Round
- O-Ring Material
- SILICON/VMQ
- Durometer
- 70 Shore A
- Color
- Red
- Temp. Range
- -50 Degrees to 232 Degrees C (-58 Degrees to 450 Degrees F)
Description
- •Made of silicone for use with a variety of chemicals and fluids
- •Round in cross-section to provide a seal between cylindrical overlapping surfaces
- •Durometer (hardness) of 70A for resistance to penetration