Style 4000G Mechanical Pump & Valve Packing, 3/8 in SQUARE 5 pound spool
- Mfr # 4000G.3750x5
- Zoro # G823352390
product price:Â
$
887.99
/ea
Free Shipping & Returns
Key Features
Length
67 ft
Material
Carbon Yarn with Graphite Flake Impregnation
Max. Pressure for Pumps (PSI)
500 PSI / 34 Bar
Max. Pressure for Valves (PSI)
4350 PSI / 296 Bar
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4000G.3750x5
- Zoro #
- G823352390
- UPC #
- 781745058081
- Country of Origin
- United States
Dimensions
- Length
- 67 ft
Details
- Material
- Carbon Yarn with Graphite Flake Impregnation
- Max. Pressure for Pumps (PSI)
- 500 PSI / 34 Bar
- Max. Pressure for Valves (PSI)
- 4350 PSI / 296 Bar
- Color
- Black
- Max. Temp in Steam (F)
- 6000°F (3315°C)
- Application
- Centrifugal & reciprocating pumps, control/isolation valves, petrochemical & refinery service, chemical processing, pulp & paper mills, power generation
- pH Range
- 0 – 14
- Max. Shaft Speed (ft/min)
- 4000 FPM / 20 m/s
Description
Style 4000G is a high-performance carbon fiber braided packing impregnated with high-purity graphite flake and a proprietary blocking agent. Designed for demanding pump and valve applications, this packing delivers low leakage, excellent heat dissipation, and minimal shaft wear in high-speed and high-temperature service. The interlock braid construction provides strength, flexibility, and easy installation while maintaining dimensional stability under pressure. Style 4000G is self-lubricating and well-suited for chemically aggressive, caustic, or corrosive media across a wide pH range. Commonly used in chemical processing, petrochemical, power generation, pulp and paper, and general industrial service where reliable sealing performance is required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.