Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9321866023424
Zoro #
G7850972
UPC #
9321866023424
Country of Origin
China
Dimensions
Size
14
Height
6 in
Details
Gender
Men's
Item
Work Boots
Midsole Material
Rubber
Insulated
No
Shank Material
Steel
Max. Heat Rating
Not Rated
Outsole Material
Rubber
Footwear Sole Pattern
Cleated
Color
Rocky Brown
Waterproof
No
Footwear Closure Type
Lace Up
Toe Type
Steel
Metatarsal Guard
No
Standards
ASTM F2413-11
Liner Material
Synthetic Mesh
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Slips
Closure Type
Speed Lace
Upper Material
Leather
Description
Work Boots, Metatarsal Guard No, Color Rocky Brown, Gender Men's, Insulated No, Waterproof No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.