Zoro Homepage

Air Drum Pump, 2.91 gpm, 740 psi, 5:1

  • Mfr # T512-02

  • Zoro # G116555590


product price: $775.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T512-02
Zoro #
G116555590
UPC #
9317147704038
Country of Origin
Australia

Details

Item
Oil pump

Description

Air Drum Pump, Spout Connection Size Not Applicable, Suction Tube Material Not Applicable, Discharge Connection Type NPT, Features Built in Pressure Relief Valve, Non-Corroding, Spout Length Not Applicable, Thermal Protection No, Air Outlet Size 3/4 in, Air Consumption Not Rated, Hose Length Not Applicable, Variable Speed Yes, Includes Discharge Hose No, Noise Level 85 dB, Duty Cycle Continuous, Includes Suction Tube No, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout No

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.