Zoro Homepage

AirDrumPump, 460g/min, 7,400psi, 50:1

  • Mfr # P6-TR

  • Zoro # G516555558


product price: $1,349.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6-TR
Zoro #
G516555558
UPC #
9317147720649
Country of Origin
Australia

Details

Item
Grease pump

Description

Air Drum Pump, Spout Connection Size Not Applicable, Suction Tube Material Carbon Steel, Discharge Connection Type NPT, Features Non-Corroding, Spout Length Not Applicable, Thermal Protection No, Air Outlet Size 1/4 in, Air Consumption Not Rated, Hose Length 156 in, Variable Speed Yes, Includes Discharge Hose Yes, Noise Level 85 dB, Duty Cycle Continuous, Includes Suction Tube Yes, Includes Bung Adapter Not Applicable, Includes Nozzle Yes, Includes Spout No

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.