Grease Pump, 50:1, Air, 120 lb
- Mfr # P6TR
- Zoro # G8617172
product price:Â
$
1,463.99
/ea
Free Shipping & Returns
Key Features
Fits Container Size
120 lb
Ratio
50:1
Power Source
Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P6TR
- Zoro #
- G8617172
- UPC #
- 9317147720649
- Country of Origin
- Australia
Dimensions
- Fits Container Size
- 120 lb
Details
- Item
- Grease Pump
- Ratio
- 50:1
- Power Source
- Air
Description
Container 50:1 Air Operated Grease Pump w/ Hose Booster Gun and Trolley 120lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.