Maco
Label, Remv, 1.5""X3""-We Pk
Mfr # MACMS2448
Zoro # G301817922
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Adhesive Removable
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO Jacket, Lime, Polyester, Unisex, 28-1/2" L, S (JS137-S)
- SAFEWAZE PRO+ Full Body Harness: 1D, QC Chest, TB Legs, Trauma relief, 2X (023-1252)
- ZORO SELECT Traffic Cone, 36In, Orange (6FGZ6)
- EAGLE MFG 5 gal Red Galvanized Steel Type I Safety Can Flammables (UI50S)
- AVERY UltraDuty Chem Waterproof and UV Resistant Label, 4.75x7.75, Wt, PK100 (60522)
- BROTHER Brother® P-Touch® TZe Extra Strength Labeling Tape, 1/4"W, Black on White (TZES211)
- BRADY Tape, Green, 100 ft. L, 4 In. W (113123)
- VNM SIGNMAKER Label Tape, White, Labels/Roll: Continuous (VNMWT-3508)
- BRADY Tape, Silver, Labels/Roll: Continuous (B30C-4000-584-SL)
- BROTHER Label Tape Cartridge, White/Blue, 15/16" W (TZe555)
- BRADY Label, 3 in W, Light Gray (M7-22-428)
- Maco Label Maker Tapes, Labels, Signs & Tags