
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MML-3000
Zoro #
G6405677
UPC #
015965059000
Country of Origin
United States
Dimensions
Size
1 x 2.63
Details
Item
Laser/Inkjet Shipping Labels,PK3000
Printer Series Compatibility
Inkjet Printers; Laser Printers
Color
White
Material
Paper
Adhesive
Permanent Self-Adhesive
Shape
Rectangular
Background Color
White
Product Type
Laser/Inkjet Shipping Labels,PK3000
Weight
2.3 lbs
Features
Lignin-free
Labels Per Sheet
30
Labels Per Unit
3000
Description
Laser/Inkjet Shipping Labels,PK3000, Package Quantity 3000
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.