
White Laser/Inkjet Internet Shipping Labels, 5.5 x 8.5, White, PK200 (Discontinued)
- Mfr # MML-0200
- Zoro # G4065739
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MML-0200
Zoro #
G4065739
UPC #
15965059161
Country of Origin
United States
Dimensions
Size
5.5 x 8.5
Details
Item
Labels
Material
Paper
Shape
Rectangular
Color
White
Features
Internet Format
Weight
2.55 lbs
Adhesive
Permanent Self-Adhesive
Labels Per Sheet
2
Labels Per Unit
200
Machine Compatibility
Inkjet Printers; Laser Printers
Description
MACO® White Laser/Inkjet Internet Shipping Labels, Inkjet/Laser Printers, 5.5 x 8.5, White, 2/Sheet, 100 Sheets/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.