Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alternating Relay, SPDT, 120VAC, 10A, 8 Pin

  • Mfr # ARP120A6R

  • Zoro # G3635624


product price: $66.99
/ea

Key Features

Item - Relay
Alternating Relay
Coil Volts
120V AC
AC Contact Rating - Relay
10A @ 240V
DC Contact Rating - Relay
10A @ 28V
Base Type - Plug In Relay
Octal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARP120A6R
Zoro #
G3635624
UPC #
801262001299
Country of Origin
United States

Dimensions

Overall Height - Relay
3.1 in
Body Depth - Relay
1.7 in
Body Height - Relay
2.9 in
Body Width - Relay
2.4 in
Body Depth
2.9 in
Overall Depth
3.1 in
Body Width
1.7 in
Body Height
2.4 in

Details

Item - Relay
Alternating Relay
Coil Volts
120V AC
AC Contact Rating - Relay
10A @ 240V
DC Contact Rating - Relay
10A @ 28V
Base Type - Plug In Relay
Octal
Number of Pins - Relay
8
Mounting - Relay
Plug In
Power Consumption - Relay
3.0 VA
Contact Form - Relay
SPDT
Operating Modes - Alternating Relay
Alternate, Always Energize Load 1, Always Energize Load 2
Alternating Mode Selection Method
Selector Switch
Number of Contacts
1
Item
Alternating Relay
Base Type
Octal
Contact Form
SPDT
Standards
CE Certified, CSA Certified, UL E109466
Type
Duplex
Max. Input Volts
132VAC
Socket
5X852
Status Indicator
LED Indicates Next Load to Energize
Amps
10
Pins
8
Horsepower @ 240V AC
1/3 hp
Horsepower @ 120V AC
1/3 hp
Mechanical Operating Durability
10,000,000
Operating Modes
Alternate, Always Energize Load 1, Always Energize Load 2
Electrical Operating Durability
100,000
Base Shape
Octal
Power Consumption
3 VA
Coil Voltage
120V AC
Socket Code
A
Number of Pins
8
Contact Rating (AC)
10 A @ 240V
Frequency
50/60 Hz
Input Voltage
120V AC
Mounting Style
Plug-In
Minimum Operating Temperature
-18 Degrees F
Maximum Operating Temperature
149 Degrees F
Contact Rating (DC)
10 A @ 24V
Burden
Less than 3VA
Control Voltage
120V AC
Function
Duplexor
Life
Mechanical: 10,000,000 operations; Full Load: 100,000 operations
Temperature
-28°to 65°C (-18°to 149°F)
Configuration / Contact Rating
10A @ 240V AC/24V DC, 1/2HP @ 120/240V AC (N.O.), 1/3HP @ 120/240V AC (N.C.)
Load (Burden)
Less than 3 VA
Indicator LEDs
Two LEDs marked LOAD 1 and LOAD 2
Output
SPDT
Standard Modifications
Switch to select normal alternation or lock Loads 1 or 2
Voltage Tolerance
AC Operation: +10/-15% of nominal at 50/60 Hz.; DC Operation (12 & 24V only): +10/-15% of nominal.
Enclosure Style
Plug-in case utilizing industry-standard octal sockets, Plug-in

Description

Alternating Relay, Base Shape Octal, Coil Voltage 120V AC, Contact Form SPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 24V, Flat Pin Width Not Applicable, Number of Pins 8, Operating Modes Alternate, Always Energize Load 1, Always Energize Load 2, Status Indicator LED Indicates Next Load to Energize, Alternating Mode Selection Method Selector Switch, Burden Less than 3VA, Mounting Style Plug-In, Power Consumption 3 VA, Body Depth 2.9 in, Body Height 2.4 in, Body Width 1.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.