Zoro Homepage

Control Relay, Single Pump Down, 120V

  • Mfr # LCP2B250F2

  • Zoro # G5991072


product price: $77.69
/ea
Free Shipping & Returns

Key Features

Input Voltage
120V AC
Switch Type
Single Pole Double Throw
Enclosure Color
White
Enclosure Width (In.)
1 7/10 in
Agency Compliance
cURus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCP2B250F2
Zoro #
G5991072
UPC #
801262084292
Country of Origin
United States

Dimensions

Enclosure Width (In.)
1 7/10 in
Enclosure Height (In.)
3 1/5 in
Enclosure Depth (In.)
2 4/5 in
Body Width
1.7 in
Body Depth
2.8 in
Body Height
3.2 in

Details

Input Voltage
120V AC
Switch Type
Single Pole Double Throw
Item
Level Control Relay
Enclosure Color
White
Agency Compliance
cURus
Control Type
Liquid Level Single Probe Pump Down
Special Features
10A Relay Output, 5V DC Pulsed Probe Voltage, Adjustable Sensitivity, LED Indication
Special Information
8 Pin Octal Socket Required, Galvanically Isolated
Application
Level Control Relay
Type
Plug-In
Number of Probes
Single Probe
Base Shape
Octal
Features
5V DC Pulsed Probe Voltage, Adjustable Sensitivity
Mounting Style
Socket
Contact Form
SPDT
Standards
cURus
Minimum Resistance Sensitivity
1,000 ohm
Relay Function
Pump Down
Number of Pins
8
Maximum Resistance Sensitivity
250,000 ohm
Status Indicator
LED Indicator
Current Rating
10 A
Electrical Connection
8-Pin Terminal
Contact Rating (AC)
10 A @ 240V AC
Contact Rating (DC)
7 A @ 28V DC

Description

Level Control Relay, Base Shape Octal, Contact Form SPDT, Current Rating 10 A, Electrical Connection 8-Pin Terminal, Flat Pin Width Not Applicable, Input Voltage 120V AC, Minimum Resistance Sensitivity 1,000 ohm, Maximum Resistance Sensitivity 250,000 ohm, Number of Pins 8, Number of Probes Single Probe, Relay Function Pump Down, Contact Rating (AC) 10 A @ 240V AC, Contact Rating (DC) 7 A @ 28V DC, Mounting Style Socket, Status Indicator LED Indicator, Body Depth 2.8 in, Body Height 3.2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.