Zoro Homepage

DIN Rail & Panel, General Purpose Relay, Square, 0 Pins, Screw

  • Mfr # ISDUR4

  • Zoro # G9697780


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
DIN Rail & Panel
Electrical Connection
Screw
Base Shape
Square
Number of Pins
0
Coil Voltage
240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISDUR4
Zoro #
G9697780
UPC #
801262089457
Country of Origin
United States

Dimensions

Overall Height - Relay
2.6 in
Body Depth
4.36 in
Overall Depth
2.6 in
Body Width
2.36 in
Body Height
2.6 in

Details

Item
General Purpose Relay
Mounting Style
DIN Rail & Panel
Electrical Connection
Screw
Base Shape
Square
Number of Pins
0
Coil Voltage
240V AC
Contact Form
SPST-NO
Contact Rating (AC)
3 A @ 125V, 5 A @ 125V
Contact Rating (DC)
3 A @ 30V, 5 A @ 30V
Safety Rating
Class 1, Div 1
Features
Isolated Input Terminals, Pilot Duty D300, 4-Channel
Power Consumption - Relay
5.0VA
Contact Material
Silver Nickel
Standards
CE Certified, cULus Listed, UL 913
Status Indicator
LED Indicator
Use With - Relay
Hazardous Location Switches and Sensors
Delay Time - Relay
Fixed 2.00 sec
Input Power Consumption (Burden)
5 VA
Input or Control Voltage
10 to 125 V DC, 102 to 132 V AC
Response Time - Relay
50 msec
Number of Inputs
4
Delay Time
2 sec
IP Rating
IP20
Frequency
50/60 Hz
For Use With
Hazardous Location Switches and Sensors
Output Switch Configuration
(1) NO
Electrical Operating Durability
50,000
Response Time
50 msec
Mechanical Operating Durability
5,000,000
Delay Type
Adjustable
Input Voltage
10 to 125V AC, 102 to 132V DC
Power Consumption
5 VA
Minimum Operating Temperature
-18 Degrees F
Maximum Operating Temperature
140 Degrees F
Push-To-Test Method
No Test Button

Description

General Purpose Relay, Coil Resistance Not Applicable, Contact Form SPST-NO, Delay Time 2 sec, Delay Type Adjustable, Electrical Connection Screw Terminal, IP Rating IP20, Input Voltage 10 to 125V AC, 102 to 132V DC, Mounting Style DIN Rail & Panel, Number of Inputs 4, Number of Pins 0, Output Switch Configuration (1) NO, Response Time 50 msec, Status Indicator LED Indicator, Standards CE Certified, cULus Listed, UL 913, Contact Rating (AC) 3 A @ 125V, 5 A @ 125V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.