Zoro Homepage

Monitor Relay, 10 A, 120VAC, 4 Pins

  • Mfr # CAH20A2AD-G

  • Zoro # G708377814


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Input Voltage
120V AC
Series
CAH Series
Contact Form
SPDT
Contact Rating (DC)
8 A @ 28V
Trip Point
2 to 20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAH20A2AD-G
Zoro #
G708377814
UPC #
801262061071
Country of Origin
United States

Details

Item
Monitor Relay
Input Voltage
120V AC
Series
CAH Series
Contact Form
SPDT
Contact Rating (DC)
8 A @ 28V
Trip Point
2 to 20 A
Trip Point Type
Adjustable
Current Rating
10 A
Contact Rating (AC)
10 A @ 240V
Electrical Connection
Quick Disconnect
Monitored Parameters
Overcurrent, Undercurrent
Mounting Style
Surface
Core Type
Solid
Number of Pins
4

Description

Monitor Relay, Contact Form SPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 8 A @ 28V, Core Type Solid, Current Rating 10 A, Input Voltage 120V AC, Monitored Parameters Overcurrent, Undercurrent, Mounting Style Surface, Number of Pins 4, Trip Point 2 to 20 A, Trip Point Type Adjustable, Electrical Connection Quick Disconnect

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.