Monitor Relay, 10 A, 120VAC, 8 Pins

  • Mfr # COKP05A62-G

  • Zoro # G508377823


product price: $99.49
/ea
Free Shipping & Returns

Key Features

Input Voltage
120V AC
Contact Form
SPDT
Series
COKP Series
Trip Point
0.5 to 5 A
Socket Code
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COKP05A62-G
Zoro #
G508377823
UPC #
801262001961
Country of Origin
United States

Details

Item
Monitor Relay
Input Voltage
120V AC
Contact Form
SPDT
Series
COKP Series
Trip Point
0.5 to 5 A
Socket Code
A
Current Rating
10 A
Contact Rating (AC)
10 A @ 240V
Contact Rating (DC)
7 A @ 28V
Number of Pins
8
Mounting Style
Plug-In
Electrical Connection
Pin
Trip Point Type
Adjustable
Core Type
Internal
Monitored Parameters
Overcurrent

Description

Monitor Relay, Contact Form SPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 7 A @ 28V, Core Type Internal, Current Rating 10 A, Input Voltage 120V AC, Monitored Parameters Overcurrent, Mounting Style Plug-In, Number of Pins 8, Trip Point 0.5 to 5 A, Trip Point Type Adjustable, Electrical Connection Pin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.