Zoro Homepage

Single Function Time Delay Relay, Octal, Cycle On, 1 Functions 12V DC, DPDT

  • Mfr # TR-55126-14

  • Zoro # G8590477


product price: $47.25
/ea

Key Features

Delay Function
Cycle On
Number of Delay Functions
1
Minimum Time Setting
9 sec
Maximum Time Setting
15 min
Base Shape
Octal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR-55126-14
Zoro #
G8590477
UPC #
801262084520
Country of Origin
United States

Dimensions

Overall Height - Relay
3.1 in
Overall Depth
3.5 in
Body Height
1.7 in
Body Depth
2.9 in
Body Width
2.3 in

Details

Item
Single Function Time Delay Relay
Delay Function
Cycle On
Number of Delay Functions
1
Minimum Time Setting
9 sec
Maximum Time Setting
15 min
Base Shape
Octal
Number of Pins
8
Coil Voltage
12V DC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 240V AC
Contact Rating (DC)
10 A @ 30V
Status Indicator
None
Standards
CE Certified, CSA Certified, UL Listed, UL Socket
Electrical Connection
Socket
Contact Amp Rating (Resistive)
10A
Operating Functions
7
Adjustment Method
Potentiometer
Coil Rating
2W
Socket
1EGP3, 1EGP5, 5X852
Socket Code
A
Contact Material
Silver Nickel
Input Voltage
12V DC
Mounting Style
Plug-In
Mechanical Operating Durability
10,000,000
IP Rating
IP20
Sealing
Enclosed
Power Consumption
2 VA
Operating Time Accuracy
+0% -50% (Minimum Setting (Adjustable)), +2% 50ms (Fixed), +5% -0% (Maximum Setting (Adjustable))
Adjustment Interface
Analog
Reset Method
Time-Limit Reset
Electrical Operating Durability
100,000
Frequency
50/60 Hz
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
-18 Degrees F
Timing Adjustment
Analog
Mount
Plug-in
Minimum Setting (Adjustable)
+0%, -50%.
Repeat Accuracy (Constant Voltage & Temperature)
+1% or 50ms, whichever is greater
Fixed
+2% or 100ms, whichever is greater
Enclosure Style
Plug-in case utilizing industry-standard 8 or 11 pin octal sockets
Timing Range 2
9 - 900 seconds
Temperature
-28°to 65°C (-18°to 149°F)
Control Voltage
12V DC
Voltage Tolerance
AC Operation: +10/-15% of nominal at 50/60 Hz.; DC Operation: +10/-15% of nominal.
Reset Time
0.1 Seconds
Output Contacts
10A @ 240V AC, 8A @ 28V DC, 1/2HP @ 240V AC, 1/4HP @ 120V AC, B300 & R300
Load (Burden)
2 VA
Timing Range
9 - 900 seconds
Life
Mechanical: 2,000,000 operations; Full Load: 100,000 operations
Maximum Setting (Adjustable)
+5%, -0%;

Description

Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 12V DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Cycle On, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 12V DC, Minimum Time Setting 9 sec, Maximum Time Setting 15 min, Number of Pins 8, Sealing Enclosed, Mounting Style Plug-In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.