Zoro Homepage

Single Function Time Delay Relay, Octal, Off Delay, 1 Functions 12V DC, DPDT

  • Mfr # TR-51626-14

  • Zoro # G8590373


product price: $38.99
/ea

Key Features

Delay Function
Off Delay
Number of Delay Functions
1
Minimum Time Setting
9 sec
Maximum Time Setting
15 min
Base Shape
Octal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR-51626-14
Zoro #
G8590373
UPC #
801262084506
Country of Origin
United States

Dimensions

Overall Height - Relay
3.1 in
Body Width
2.3 in
Overall Depth
3.5 in
Body Height
1.7 in
Body Depth
2.9 in

Details

Item
Single Function Time Delay Relay
Delay Function
Off Delay
Number of Delay Functions
1
Minimum Time Setting
9 sec
Maximum Time Setting
15 min
Base Shape
Octal
Number of Pins
11
Coil Voltage
12V DC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 240V AC
Contact Rating (DC)
10 A @ 30V
Contact Material
Silver Nickel
Socket Code
A
Electrical Connection
Socket
Standards
CE Certified, CSA Certified, UL Listed, UL Socket
Socket
1EGP2, 1EGP4, 6X156
Adjustment Method
Potentiometer
Status Indicator
None
Coil Rating
2W
Contact Amp Rating (Resistive)
10A
Operating Functions
2
Input Voltage
12V DC
Adjustment Interface
Analog
IP Rating
IP20
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
-18 Degrees F
Operating Time Accuracy
+0% -50% (Minimum Setting (Adjustable)), +2% 50ms (Fixed), +5% -0% (Maximum Setting (Adjustable))
Power Consumption
2 VA
Sealing
Enclosed
Frequency
50/60 Hz
Electrical Operating Durability
100,000
Mounting Style
Plug-In
Mechanical Operating Durability
10,000,000
Reset Method
Time-Limit Reset
Repeat Accuracy (Constant Voltage & Temperature)
+1% or 50ms, whichever is greater
Voltage Tolerance
AC Operation: +10/-15% of nominal at 50/60 Hz.; DC Operation: +10/-15% of nominal.
Life
Mechanical: 2,000,000 operations; Full Load: 100,000 operations
Enclosure Style
Plug-in case utilizing industry-standard 8 or 11 pin octal sockets
Timing Adjustment
Analog
Reset Time
0.1 Seconds
Output Contacts
10A @ 240V AC, 8A @ 28V DC, 1/2HP @ 240V AC, 1/4HP @ 120V AC, B300 & R300
Temperature
-28°to 65°C (-18°to 149°F)
Fixed
+2% or 100ms, whichever is greater
Mount
Plug-in
Load (Burden)
2 VA
Minimum Setting (Adjustable)
+0%, -50%.
Maximum Setting (Adjustable)
+5%, -0%;
Timing Range
9 - 900 seconds
Control Voltage
12V DC

Description

Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 12V DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Off Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 12V DC, Minimum Time Setting 9 sec, Maximum Time Setting 15 min, Number of Pins 11, Sealing Enclosed, Mounting Style Plug-In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.