Macromatic

Time Delay Relay, 24VAC/DC, 10A, DPDT, 2 VA


product price: $35.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Function - Timing Relay Off Delay
  • Coil Volts 24V AC/DC
  • AC Contact Rating - Relay 10A @ 240V
  • DC Contact Rating - Relay 10A @ 30V
  • Base Type - Plug In Relay Octal
See all product information

Product Information

Dimensions

Body Depth - Relay 1.7 in
Body Height - Relay 2.9 in
Body Width - Relay 2.4 in
Overall Height - Relay 3.1 in
Body Depth 2.9 in
Body Height 1.7 in
Body Width 2.3 in
Overall Depth 3.5 in

Details

Item - Relay Single Function Timing Relay
Function - Timing Relay Off Delay
Coil Volts 24V AC/DC
AC Contact Rating - Relay 10A @ 240V
DC Contact Rating - Relay 10A @ 30V
Base Type - Plug In Relay Octal
Number of Pins - Relay 11
Adjustment Method - Timer Potentiometer
Mounting - Relay Plug In
Contact Form - Relay DPDT
Min. Time Setting - Timer 0.6 sec
Max. Time Setting - Timer 1 min
Power Consumption - Relay 2 VA
Operating Functions 2
Status Indicator None
Coil Rating 2VA
Adjustment Method Potentiometer
Item Single Function Time Delay Relay
Min. Time Setting 0.60 sec.
Electrical Connection Socket
Mounting plug In
Max. Time Setting 60 sec.
Hz 50/60
Pins 11
Contact Material Silver Nickel
Base Type Octal
Socket Code A
Function Off Delay
Socket 1EGP2, 1EGP4, 6X156
Contact Amp Rating (Resistive) 10A
Standards CE Certified, CSA Certified, UL Listed, UL Socket
Hz - Electrical 50 Hz, 60 Hz
Contact Form DPDT
Input Voltage 240V AC
Output 10A DPDT
Timing Relay Functionality Off Delay
Coil Voltage 24V AC/DC
Electrical Connection Type Pin
Minimum Time Setting 0.6 sec
Minimum Operating Temperature -18 Degrees F
Mechanical Operating Durability 10,000,000
Current Rating 10 A
Electrical Operating Durability 100,000
Operating Time Accuracy +0% -50% (Minimum Setting (Adjustable)), +2% 50ms (Fixed), +5% -0% (Maximum Setting (Adjustable))
Reset Method Time-Limit Reset
Relay Mounting Style Socket
Adjustment Interface Analog
Contact Rating (DC) 10 A @ 30V
Delay Function Off Delay
Mounting Style Plug-In
Sealing Enclosed
Socket Code Configurator Socket / Octal / 8
Base Shape Octal
Maximum Time Setting 60 sec
Number of Pins 11
Power Consumption 2 VA
IP Rating IP20
Frequency 50/60 Hz
Number of Delay Functions 1
Environmental Protection Enclosed
Delay Function Type Off Delay
Maximum Operating Temperature 122 Degrees F
Contact Rating (AC) 10 A @ 240V
Life Mechanical: 2,000,000 operations; Full Load: 100,000 operations
Minimum Setting (Adjustable) +0%, -50%.
Voltage Tolerance AC Operation: +10/-15% of nominal at 50/60 Hz.; DC Operation: +10/-15% of nominal.
Maximum Setting (Adjustable) +5%, -0%;
Timing Adjustment Analog
Reset Time 0.1 Seconds
Temperature -28°to 65°C (-18°to 149°F)
Configuration / Contact Rating DPDT & SPDT. 10A @ 240V AC/30V DC, 1/2HP @ 120/240V AC (N.O.),1/3HP @ 120/240V AC (N.C.), B300 & R300
Fixed +2% or 100ms, whichever is greater
Control Voltage 24V AC/DC
Repeat Accuracy (Constant Voltage & Temperature) +1% or 50ms, whichever is greater
Enclosure Style Plug-in case utilizing industry-standard 8 or 11 pin octal sockets
Output Contacts 10A @ 240V AC, 8A @ 28V DC, 1/2HP @ 240V AC, 1/4HP @ 120V AC, B300 & R300
Load (Burden) 2 VA
Mount Plug-in
Timing Range 0.6 - 60 seconds

Description

Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 24V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Off Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 240V AC, Minimum Time Setting 0.6 sec, Maximum Time Setting 60 sec, Number of Pins 11, Sealing Enclosed, Mounting Style Plug-In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.