Item - Relay
|
Single Function Timing Relay
|
Function - Timing Relay
|
Interval On
|
Coil Volts
|
120V AC/DC
|
AC Contact Rating - Relay
|
10A @ 240V
|
DC Contact Rating - Relay
|
10A @ 30V
|
Base Type - Plug In Relay
|
Octal
|
Number of Pins - Relay
|
8
|
Adjustment Method - Timer
|
Potentiometer
|
Mounting - Relay
|
Plug In
|
Min. Time Setting - Timer
|
3 sec
|
Contact Form - Relay
|
DPDT
|
Max. Time Setting - Timer
|
5 min
|
Power Consumption - Relay
|
2 W, 2.5 VA
|
Pins
|
8
|
Contact Material
|
Silver Nickel
|
Electrical Connection
|
Socket
|
Standards
|
CE Certified, CSA Certified, UL Listed, UL Socket
|
Min. Time Setting
|
3.00 sec.
|
Base Type
|
Octal
|
Coil Rating
|
2VA
|
Max. Time Setting
|
5 Min.
|
Contact Amp Rating (Resistive)
|
10A
|
Operating Functions
|
4
|
Status Indicator
|
None
|
Socket Code
|
A
|
Hz - Electrical
|
50 Hz, 60 Hz
|
Socket
|
1EGP3, 1EGP5, 5X852
|
Item
|
Single Function Time Delay Relay
|
Contact Form
|
DPDT
|
Function
|
Interval On
|
Mounting
|
plug In
|
Adjustment Method
|
Potentiometer
|
Hz
|
50/60
|
Output
|
10A DPDT
|
Input Voltage
|
12V DC
|
Timing Relay Functionality
|
Interval Delay
|
Time Range
|
3 sec - 5 min
|
Current Rating
|
10 A
|
Socket Code Configurator
|
Socket / Octal / 8
|
Reset Method
|
Time-Limit Reset
|
IP Rating
|
IP20
|
Contact Rating (AC)
|
10 A @ 240V
|
Electrical Operating Durability
|
100,000
|
Mounting Style
|
Plug-In
|
Delay Function
|
Interval On
|
Relay Mounting Style
|
Socket
|
Contact Rating (DC)
|
10 A @ 30V
|
Number of Pins
|
8
|
Maximum Operating Temperature
|
149 Degrees F
|
Power Consumption
|
2 VA
|
Minimum Time Setting
|
3 sec
|
Number of Delay Functions
|
1
|
Adjustment Interface
|
Analog
|
Electrical Connection Type
|
Pin
|
Mechanical Operating Durability
|
10,000,000
|
Base Shape
|
Octal
|
Maximum Time Setting
|
5 min
|
Frequency
|
50/60 Hz
|
Environmental Protection
|
Enclosed
|
Minimum Operating Temperature
|
-18 Degrees F
|
Delay Function Type
|
Interval
|
Coil Voltage
|
120V AC/DC
|
Operating Time Accuracy
|
+0% -50% (Minimum Setting (Adjustable)), +2% 50ms (Fixed), +5% -0% (Maximum Setting (Adjustable))
|
Sealing
|
Enclosed
|
Maximum Time Setting Range
|
1 - 59 min
|
Minimum Setting (Adjustable)
|
+0%, -50%.
|
Maximum Setting (Adjustable)
|
+5%, -0%;
|
Timing Adjustment
|
Analog
|
Voltage Tolerance
|
AC Operation: +10/-15% of nominal at 50/60 Hz.; DC Operation: +10/-15% of nominal.
|
Life
|
Mechanical: 2,000,000 operations; Full Load: 100,000 operations
|
Reset Time
|
0.1 Seconds
|
Repeat Accuracy (Constant Voltage & Temperature)
|
+1% or 50ms, whichever is greater
|
Enclosure Style
|
Plug-in case utilizing industry-standard 8 or 11 pin octal sockets
|
Configuration / Contact Rating
|
DPDT & SPDT. 10A @ 240V AC/30V DC, 1/2HP @ 120/240V AC (N.O.),1/3HP @ 120/240V AC (N.C.), B300 & R300
|
Timing Range
|
3 - 300 seconds
|
Control Voltage
|
120V AC/DC
|
Output Contacts
|
10A @ 240V AC, 8A @ 28V DC, 1/2HP @ 240V AC, 1/4HP @ 120V AC, B300 & R300
|
Mount
|
Plug-in
|
Load (Burden)
|
2 VA
|
Fixed
|
+2% or 100ms, whichever is greater
|
Temperature
|
-28°to 65°C (-18°to 149°F)
|