Shop MACROMATIC

Voltage Sensing Relay, Octal Base Type, 240V AC, 8 Pins

  • Mfr # VAKP240A
  • Zoro # G1820826

product price: 
$
118.99
/ea
Free Shipping & Returns

Key Features

Item - Relay
Voltage Sensing Relay
Input or Control Voltage
240V AC
AC Contact Rating - Relay
10A @ 240V
DC Contact Rating - Relay
7A @ 30V
Base Type - Plug In Relay
Octal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VAKP240A
Zoro #
G1820826
UPC #
801262085183
Country of Origin
United States
Item - Relay
Voltage Sensing Relay
Input or Control Voltage
240V AC
AC Contact Rating - Relay
10A @ 240V
DC Contact Rating - Relay
7A @ 30V
Base Type - Plug In Relay
Octal
Number of Pins - Relay
8
Mounting - Relay
Plug In
Contact Form - Relay
SPDT
Pick Up Range
180 to 300V AC
Drop-Out Range
75% to 95%
Input Voltage
240V AC
Phase
1
Contact Form
SPDT
Trip Delay
0.10 to 10 sec
Item
Voltage Sensing Relay
Contact Amp Rating (Resistive)
10
Base Type
Octal
Socket
5X852
Number of Contacts
1
Pins
8
Standards
CE Listed; UL Listed
Contact Rating (DC)
7 A @ 30V
Number of Pins
8
Maximum Operating Temperature
149 Degrees F
Socket Code
A
Mechanical Operating Durability
10,000,000
Contact Rating (AC)
10 A @ 240V
Current Rating
10 A
Frequency
50/60 Hz
Minimum Operating Temperature
-18 Degrees F
Power Consumption
2 VA
Base Shape
Octal
Electrical Operating Durability
100,000
Monitored Parameters
Overvoltage, Undervoltage
Mounting Style
Plug-In
Drop Out Voltage Setting
Adjustable % of Pick-up Voltage Setting
Pick-up (Umax)
Adjustable across full range as shown on the product nameplate
Temperature
-28°to 65°C (-18°to 149°F)
Drop-out (Umin)
Adjustable from 75-95% of the Pick-up setting
Output Contacts
10A @ 240V AC, 7A @ 30V DC, 1/4HP @ 120/240V AC, C300
Indicator LED
Red when Relay is energized; Green when Relay is Off
Configuration / Contact Rating
DPDT (12-120V relays) and SPDT (240-480V relays). 10A @ 240VAC, 7A @30V DC, 1/4HP @ 120/240V AC, C300
Load (Burden)
Less than 2 VA (12-120V); 30VA (240V & 480V)
Enclosure Style
Plug-in, Plug-in case utilizing industry-standard 8 pin octal sockets
Function
Over/Undervoltage Relay w/ adjustable time delay on drop-out
Life
Mechanical: 10,000,000 operations; Full Load: 100,000 operations
Monitored Voltage
240V AC
Response Times
Pick-up: 500 ms; Drop-out (t): Adjustable 0.1-10 Seconds
Voltage Tolerance
+50%/-50% of nominal AC voltage (50-60Hz,+5%) or DC voltage; No separate input voltage is required since unit is powered by monitored voltage.
Output
10A SPDT

Dimensions

Overall Height - Relay
4.0 in
Body Depth - Relay
1.7 in
Body Height - Relay
3.5 in
Body Width - Relay
2.4 in
Overall Depth
3 in
Body Height
2.4 in
Body Depth
2.9 in
Body Width
1.7 in

Description

Voltage Sensing Relay, Base Shape Octal, Current Rating 10 A, Input Voltage 240V AC, Pick Up Range 180 to 300V AC, Drop-Out Range 75 Percent to 95 Percent, Monitored Parameters Overvoltage, Undervoltage, Number of Pins 8, Contact Form SPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 7 A @ 30V, Mounting Style Plug-In, Body Depth 2.9 in, Body Height 2.4 in, Body Width 1.7 in, Electrical Operating Durability 100,000, Frequency 50/60 Hz, Maximum Operating Temperature 149 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.