Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia Replacement Sensor for TX-6-AM and TX-12-AM

  • Mfr # AM SENSOR

  • Zoro # G0940495


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Detects
Ammonia
Sensor Range
0 to 100 ppm
Resolution
1 ppm
Temp. Range
0 Degrees to 125 Degrees F
For Use With
Mfr. No. TX-6-AM, TX-12-AM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM SENSOR
Zoro #
G0940495
UPC #
-
Country of Origin
Japan

Details

Item
Gas Detector Sensor
Detects
Ammonia
Sensor Range
0 to 100 ppm
Resolution
1 ppm
Temp. Range
0 Degrees to 125 Degrees F
For Use With
Mfr. No. TX-6-AM, TX-12-AM
Chemical Formula
NH3
T90 Response Time
90 sec
Sensor Type
Electrochemical
Compatible Detector Manufacturer Part Number
TX-12-AM, TX-6-AM
Measurement Range
0 to 100 ppm
Gas Detected
Ammonia
For Detector Type
Fixed
Features
4-20 mA Output to Control VFDs and Send to BMS, 5 A SPDT Fan Relay, 0.5A Alarm Relay to Control Fans, Valves, Louvers, Horn and Strobes, Install to A 4x4 Electrical Boxes Via Mud Plate, End of Life Notification, LED Display to Show Gas Concentrations, User Selectable Settings Via Two-Button Interface
Series
Commercial Series
Operating Temperature - Maximum
125 Degrees F
Operating Temperature - Minimum
0 Degrees F
Compatible Detector Model/Series
TX-12-AM, TX-6-AM
Sensor Life
2 yr
Sub-Brand
Macurco

Description

Gas Detector Sensor, Gas Detected Ammonia, Measurement Range 0 to 100 ppm, Compatible Detector Model/Series TX-12-AM, TX-6-AM, Compatible Detector Grainger Part Number 36CF97, 45CJ99, Sensor Type Electrochemical, For Detector Type Fixed, T90 Response Time 90 sec, Compatible Detector Manufacturer Part Number TX-12-AM, TX-6-AM, Sensor Life 2 yr, Series Commercial Series, Sub-Brand Macurco

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.