Shop MACURCO

Calibration Gas, 10.75 in H, 34 L

  • Mfr # R-32 Gas 1000PPM
  • Zoro # G622732294

product price: 
$
233.99
/ea
Free Shipping & Returns

Key Features

Background Gas
Air
Operating Temperature - Maximum
122 Degrees F
Cylinder Diameter
2.9 in
Product Type
Calibration Gas
Outlet Connection Size
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R-32 Gas 1000PPM
Zoro #
G622732294
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Diameter
2.9 in
Outlet Connection Size
1/4 in
Cylinder Height
10.75 in

Details

Background Gas
Air
Operating Temperature - Maximum
122 Degrees F
Product Type
Calibration Gas
Reusability
Disposable
Cylinder Capacity
34 L
Operating Temperature - Minimum
-4 Degrees F
CAS Number
75-10-5, 7727-37-9, 7782-44-7
Standards
AHRI 700 Purity Standard, ASHRAE 34, DOT 39
Outlet Connection Type
UNF
Gas Mixture
1000 PPM
Item
Refrigerant Calibration Gas Cylinder
Operating Pressure - Maximum
500 psi
Accuracy
+/- 5%
Shelf Life
4 yr
Outlet Thread Direction
Right Hand
Cylinder Material
Steel
Calibration Certificate
Available on Request
Chemical Formula
CH2F2
CGA Number
CGA 600
Outlet Connection Gender
Female
Gas Type
Refrigerant R-32
Compatible Series
Macurco AireShield, Macurco VRF
For Use With
Macurco AireShield, Macurco VRF
Container Type
Cylinder
Compatible Product Type
Macurco AireShield, Macurco VRF

Description

Refrigerant Calibration Gas Cylinder, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With Macurco AireShield, Macurco VRF, Gas Mixture 1000 PPM, Gas Type Refrigerant R-32, Outlet Connection Gender Female, Outlet Thread Direction Right Hand, Cylinder Material Finish Not Applicable, Operating Temperature - Maximum 122 Degrees F, Product Type Calibration Gas, Chemical Formula CH2F2

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.