CalibrationGas, Cylinder, 34L, R-410A
- Mfr # R-410A Gas 5000PPM
- Zoro # G510988550
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Cylinder Capacity
34 L
Cylinder Height
10.6 in
Background Gas
Air
For Use With
RD-12, RD-6
Product Type
Calibration Gas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-410A Gas 5000PPM
- Zoro #
- G510988550
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cylinder Height
- 10.6 in
- Cylinder Diameter
- 3.1 in
Details
- Item
- Calibration Gas
- Cylinder Capacity
- 34 L
- Gas Mixture
- Refrigerant R-410A 5000 ppm
- Background Gas
- Air
- For Use With
- RD-12, RD-6
- Product Type
- Calibration Gas
- Gas Type
- Refrigerant R-410A
- Container Type
- Cylinder
- CGA Number
- CGA 600
- Compatible Manufacturer Part Number
- RD-12, RD-6
- Compatible Product Type
- RD-12, RD-6
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3.1 in, Cylinder Height 10.6 in, For Use With RD-12, RD-6, Gas Mixture Refrigerant R-410A 5000 ppm, Gas Type Refrigerant R-410A, Product Type Calibration Gas, Background Gas Air
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.