CalibrationGas, Cylinder, 17L, CO2
- Mfr # 37-0071-7124-1
- Zoro # G310988644
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Cylinder Capacity
17 L
Cylinder Height
10.6 in
Background Gas
Air
For Use With
CD-6B, CD-6G, CD-6H/CD-12H, CD-6MC/CD-12MC
Container Type
Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 37-0071-7124-1
- Zoro #
- G310988644
- UPC #
- -
- Country of Origin
- United States
- Item
- Calibration Gas
- Cylinder Capacity
- 17 L
- Gas Mixture
- Carbon Dioxide 400 ppm
- Background Gas
- Air
- For Use With
- CD-6B, CD-6G, CD-6H/CD-12H, CD-6MC/CD-12MC
- Container Type
- Cylinder
- CGA Number
- CGA 600
- Product Type
- Calibration Gas
- Chemical Formula
- CO2
- Gas Type
- Carbon Dioxide
- Compatible Manufacturer Part Number
- CD-6B, CD-6G, CD-6H/CD-12H, CD-6MC/CD-12MC
- Compatible Product Type
- CD-6B, CD-6G, CD-6H/CD-12H, CD-6MC/CD-12MC
Dimensions
- Cylinder Height
- 10.6 in
- Cylinder Diameter
- 3.1 in
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 17 L, Cylinder Diameter 3.1 in, Cylinder Height 10.6 in, For Use With CD-6B, CD-6G, CD-6H/CD-12H, CD-6MC/CD-12MC, Gas Mixture Carbon Dioxide 400 ppm, Gas Type Carbon Dioxide, Product Type Calibration Gas, Chemical Formula CO2, Background Gas Air
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.