CalibrationGas, Cylinder, 17L, CO2
- Mfr # 37-0072-2234-2
- Zoro # G010988647
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Cylinder Capacity
17 L
Cylinder Height
10.6 in
Background Gas
Air
For Use With
CD-6B, CD-6G, CD-6H/CD-12H, CD-6MC/CD-12MC
Gas Type
Carbon Dioxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 37-0072-2234-2
- Zoro #
- G010988647
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cylinder Height
- 10.6 in
- Cylinder Diameter
- 3.1 in
Details
- Item
- Calibration Gas
- Cylinder Capacity
- 17 L
- Gas Mixture
- Carbon Dioxide 5000 ppm
- Background Gas
- Air
- For Use With
- CD-6B, CD-6G, CD-6H/CD-12H, CD-6MC/CD-12MC
- Gas Type
- Carbon Dioxide
- CGA Number
- CGA 600
- Chemical Formula
- CO2
- Container Type
- Cylinder
- Product Type
- Calibration Gas
- Compatible Manufacturer Part Number
- CD-6B, CD-6G, CD-6H/CD-12H, CD-6MC/CD-12MC
- Compatible Product Type
- CD-6B, CD-6G, CD-6H/CD-12H, CD-6MC/CD-12MC
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 17 L, Cylinder Diameter 3.1 in, Cylinder Height 10.6 in, For Use With CD-6B, CD-6G, CD-6H/CD-12H, CD-6MC/CD-12MC, Gas Mixture Carbon Dioxide 5000 ppm, Gas Type Carbon Dioxide, Product Type Calibration Gas, Chemical Formula CO2, Background Gas Air
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.