Gas Detector Sensor, Infrared, Methane
- Mfr # 17124975-N
- Zoro # G7100116
product price:Â
$
1,274.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. MX6
Gas Detected
Methane
Chemical Formula
CH4
Sensor Range
0 to 100% Vol
Operating Temp. Range
-4 Degrees to 131 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17124975-N
- Zoro #
- G7100116
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Gas Detector Sensor
- For Use With
- Mfr. No. MX6
- Gas Detected
- Methane
- Chemical Formula
- CH4
- Sensor Range
- 0 to 100% Vol
- Operating Temp. Range
- -4 Degrees to 131 Degrees F
- Resolution
- 1% vol
- Gas Type
- CH4, IR
- Detects
- Methane
- Series
- MX6 iBrid(R)
- Operating Temperature - Minimum
- -4 Degrees F
- Measurement Range
- 0 to 100% vol
- Sensor Type
- Infrared
- Operating Temperature - Maximum
- 131 Degrees F
- For Detector Type
- Portable
- Compatible Detector Model/Series
- MX6 iBrid
- Sensor Life
- 1 yr
- Compatible Detector Manufacturer Part Number
- 17124975-N
Description
Gas Detector Sensor, Gas Detected Methane, Measurement Range 0 to 100 Percent vol, Compatible Detector Model/Series MX6 iBrid, Compatible Detector Grainger Part Number 1TAN4, Sensor Type Infrared, For Detector Type Portable, Sensor Life 1 yr, Series MX6 iBrid(R), Resolution 1 Percent vol, Operating Temperature - Maximum 131 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula CH4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.