Zoro Homepage

Fixed Carbon Dioxide Detector

  • Mfr # CD-6B

  • Zoro # G2121702


product price: $588.99
/ea
Free Shipping & Returns

Key Features

For Use With
Macurco Control Panel
Gas Detected
Carbon Dioxide
Chemical Formula
CO2
Resolution
0.01% Vol.
Features
Three Alarm Relays (Low, Medium and High), Trouble Notification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD-6B
Zoro #
G2121702
UPC #
857560007747
Country of Origin
United States

Dimensions

Overall Height
4.5 in
Overall Width
2.12 in
Manufacturer Warranty Length
2 yr
Overall Depth
4 in

Details

Item
Fixed Gas Detector
For Use With
Macurco Control Panel
Gas Detected
Carbon Dioxide
Chemical Formula
CO2
Resolution
0.01% Vol.
Features
Three Alarm Relays (Low, Medium and High), Trouble Notification
Includes
Manual
IP Rating
Not Rated
Status Indicator
LED
Standards
cETLus Certified
Power Source
Hardwired
Housing Color
Gray/White
Interchangeable Sensors
No
Product Type
Fixed Gas Detector
Number of Relays
3
Display Type
Digital
Market
Commercial
Sensor Life
15 yr
Number of Gases Detected
1
Operating Humidity - Minimum
10 %
Ties Into
Burglary Alarm Panels, Fire Alarm Panels
Coverage Area
5,000 sq ft
Number of Digits
4
Sensor Type
Infrared
NEMA Enclosure Rating
Not Rated
Alarm Volume Level
85 dBA
Visual Alert Type
Green LED
Operating Temperature - Maximum
122 Degrees F
Series
Commercial Series
Operating Humidity - Maximum
90 %
Input Current
25 mA @ 24V DC (Stand by), 30 mA @ 24V DC (1 Relay Only), 40 mA @ 24V DC Alarm (Two Relays), 50 mA @ 24V DC Alarm (Three Relays)
Mount Type
Bolts/Screws
Alarm Setting Adjustment
Adjustable Alarm Setting
Measurement Range
Carbon Dioxide (0 to 5% Vol.), Carbon Dioxide (0 to 50,000 ppm)
Operating Temperature - Minimum
32 Degrees F
For Environment
Food Processing
Sub-Brand
Macurco
Display Screen Type
LED
Alert Type
Internal Buzzer
Output Type
SPDT Relay
Voltage
12 to 24V AC/V DC
Operating Voltage
12 to 24V AC/V DC

Description

Fixed Gas Detector, For Use With Macurco Control Panel, Gas Detected Carbon Dioxide, Standards cETLus Certified, Includes Manual, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Infrared, Visual Alert Type Green LED, Display Type Digital, Operating Temperature - Minimum 32 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1, Coverage Area 5,000 sq ft, Interchangeable Sensors No, NEMA Enclosure Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.