Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Detection Control Panel, 3-3/5 in H

  • Mfr # PS-24-H

  • Zoro # G802670910


product price: $72.05
/ea

Key Features

For Use With
CM-E1, GD-2B
Voltage
24V DC
Number of Outputs
1
Output Rating
24V DC
Depth
1 1/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-24-H
Zoro #
G802670910
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
1 1/10 in
Height
3 3/5 in
Width
1 1/2 in
Overall Height
3.6 in
Overall Width
1.5 in
Overall Depth
1.1 in

Details

Item
Plug-In Adapter
For Use With
CM-E1, GD-2B
Voltage
24V DC
Number of Outputs
1
Output Rating
24V DC
Output Type
Power
Features
Compact Design, Doe Level Vi Compliant, No Load Power Consumption Less Than0.075 W, Over Voltage, Over Current, and Short Circuit Protections, Universal Input Voltage Range, Up to 25.2 W Continuous Power
Number of Inputs
1
Power Required
85 to 264V AC
Standards
EN55022 (CISPR22) Class B, EN55024, Heavy Industry Level (Surge L-N : 1KV), Criteria A, EN61000-3-2,-3, EN61000-4-2,3,4,5,6,8,11
Operating Temperature - Maximum
158 Degrees F
Series
Commercial Series
Operating Temperature - Minimum
-22 Degrees F
Input Current
0.75 A
Sub-Brand
Macurco
Operating Voltage
24V DC

Description

AC/DC Enclosed Converter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.