Gas Detector Horn/Strobe, Light/Sound
Mfr # HS-G
Zoro # G910724079
product price: $220.99
/ea
Free Shipping & Returns
Key Features
For Use With
Macurco 6 and 12 Series Detectors
Color
Green
Features
Low Current Draw
Standards
UL 1638, UL 1971, UL 464, UL 638A, UL S526, ULC C22.2 No.205, ULC S525
Alert Type
Light, Sound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS-G
Zoro #
G910724079
UPC #
857560007037
Country of Origin
United States
Dimensions
Overall Width
2 in
Overall Height
5.5 in
Overall Length
4.75 in
Details
Item
Gas Detector Horn/Strobe
For Use With
Macurco 6 and 12 Series Detectors
Color
Green
Features
Low Current Draw
Standards
UL 1638, UL 1971, UL 464, UL 638A, UL S526, ULC C22.2 No.205, ULC S525
Alert Type
Light, Sound
Visual Alert Type
Strobe
Product Type
Horn/Strobe Alarm
Series
Notification Series
Description
Gas Detector Horn/Strobe, Product Type Horn/Strobe Alarm, Series Notification Series, Sub-Brand Not Applicable, Color Green, Features Low Current Draw, For Use With Macurco 6 and 12 Series Detectors, Overall Height 5.5 in, Overall Length 4.75 in, Overall Width 2 in, Standards UL 1638, UL 1971, UL 464, UL 638A, UL S526, ULC C22.2 No.205, ULC S525, Visual Alert Type Strobe, Alert Type Light, Sound
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.