Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Detector, NH3, 0 to 100 ppm

  • Mfr # TX-6-AM

  • Zoro # G9476607


product price: $754.99
/ea
Free Shipping & Returns

Key Features

For Use With
Macurco Control Panel
Color
Gray
Status Indicator
LED
Alarm Type
Audible and Visual
Number of Channels
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TX-6-AM
Zoro #
G9476607
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 1/8 in
Height
4 1/2 in
Width
4 in
Overall Height
4.5 in
Overall Width
2.12 in
Overall Depth
4 in
Manufacturer Warranty Length
2 yr

Details

Item
Fixed Gas Detector and Controller
For Use With
Macurco Control Panel
Color
Gray
Status Indicator
LED
Alarm Type
Audible and Visual
Number of Channels
2
Resolution
1 ppm
Standards
cETLus Certified
Includes
Manual
Sensor Range
0 to 100 ppm
Power Required
12 to 24V AC or 12 to 32V DC
Display
LED
Gas Type
NH3
Connection
Plugs/Terminals
Features
0.5 A N.O. or N.C. Alarm Relay, 5 A SPDT Fan Control Relay, Selectable Fan and Alarm Relay Actuation Settings
Operating Temp. Range
0 Degrees to 125 Degrees F (-18 Degrees to 52 Degrees C)
Interchangeable Sensors
Yes
Housing Color
Gray
Measurement Range
Ammonia (0 to 100 ppm)
Coverage Area
900 sq ft
Operating Humidity - Maximum
90 %
Operating Temperature - Minimum
-4 Degrees F
Input Channels
2
Power Source
Hardwired
Output Current
4 to 20 mA
Sub-Brand
Macurco
Output Type
SPDT Relay
Display Type
Digital
Series
Commercial Series
Visual Alert Type
Green LED
Alert Type
Internal Buzzer
Ties Into
Building Automation Panels, Fire Alarm Panels
Gas Detected
Ammonia
Chemical Formula
NH3
Market
Commercial
Number of Gases Detected
1
Number of Relays
2
Sensor Life
2 yr
Mount Type
Bolts/Screws
For Environment
Hazardous Locations
Number of Digits
3
IP Rating
Not Rated
NEMA Enclosure Rating
Not Rated
Sensor Type
Electrochemical
Operating Humidity - Minimum
10 %
Alarm Setting Adjustment
Adjustable Alarm Setting
Display Screen Type
LED
Input Current
23 mA @ 24V DC (Standby), 50 mA @ 24V DC (Fan Relay), 75 mA @ 24V DC (Alarm)
Operating Temperature - Maximum
122 Degrees F
Voltage
12 to 24V AC, 12 to 32V DC
Operating Voltage
12 to 24V AC, 12 to 32V DC

Description

Fixed Gas Detector and Controller, For Use With Macurco Control Panel, Gas Detected Ammonia, Standards cETLus Certified, Includes Manual, Product Type Stand-Alone Detector & Controller, Mounting Location Wall, Number of Relays 2, Sensor Type Electrochemical, Visual Alert Type Green LED, Display Type Digital, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1, Coverage Area 900 sq ft, Interchangeable Sensors Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.