Gas Regulator, 0.5Lpm, C-10 Valve Type
Mfr # 70-0.5
Zoro # G7549719
product price: $325.99
/ea
Free Shipping & Returns
Key Features
Body Material
Brass
Flow Rate
0.5 lpm
For Use With
AimSafety Portable Products
Valve Type
C-10
Product Type
Gas Regulator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70-0.5
Zoro #
G7549719
UPC #
-
Country of Origin
India
Details
Item
Gas Cylinder Regulator
Body Material
Brass
Flow Rate
0.5 lpm
For Use With
AimSafety Portable Products
Valve Type
C-10
Product Type
Gas Regulator
For Cylinder Volume
58 L, 105 L
Body Finish
Nickel Plated
CGA Number
CGA C10
Maximum Flow Rate
0.5 lpm
Description
Gas Cylinder Regulator, Product Type Gas Regulator, For Use With AimSafety Portable Products, For Cylinder Volume 58 L, 105 L, Body Finish Nickel Plated, CGA Number CGA C10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.