Zoro Homepage

Replacement Sensor, Detects NO2

  • Mfr # CX-ND Sensor

  • Zoro # G102685621


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Detects
Nitrogen Dioxide
Sensor Range
0 to 20 ppm
Resolution
0.1 ppm
Temp. Range
-18 Degrees to 52 Degrees C, 0 Degrees to 125 Degrees F
For Use With
Macurco CX-12, Macurco CX-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CX-ND Sensor
Zoro #
G102685621
UPC #
-
Country of Origin
United Kingdom

Details

Item
Gas Detector Sensor
Detects
Nitrogen Dioxide
Sensor Range
0 to 20 ppm
Resolution
0.1 ppm
Temp. Range
-18 Degrees to 52 Degrees C, 0 Degrees to 125 Degrees F
For Use With
Macurco CX-12, Macurco CX-6
Chemical Formula
NO2
Features
4-20 mA Output to Control VFDs and Send to BMS, 5 A SPDT Fan Relay, 0.5A Alarm Relay to Control Fans, Valves, Louvers, Horn and Strobes, Install to A 4x4 Electrical Boxes Via Mud Plate, End of Life Notification, LED Display to Show Gas Concentrations, User Selectable Settings Via Two-Button Interface
Sensor Life
2 yr
Sub-Brand
Macurco
For Detector Type
Fixed
Measurement Range
0 to 20 ppm
Operating Temperature - Maximum
122 Degrees F
T90 Response Time
30 sec
Series
Commercial Series
Sensor Type
Electrochemical
Gas Detected
Nitrogen Dioxide
Compatible Detector Model/Series
CX-12, CX-6
Operating Temperature - Minimum
-22 Degrees F
Compatible Detector Manufacturer Part Number
CX-12, CX-6

Description

Replacement Nitrogen Dioxide Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.