Zoro Homepage

02-1263 23 Pack Flat Assorted Sizes Washers

  • Mfr # MA135830

  • Zoro # G303978096


product price: $35.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA135830
Zoro #
G303978096
UPC #
654204696165
Country of Origin
China

Description

Features
  • Assorted sizes washers and screws
  • Material - Rubber
  • 23 Pack
  • Flat
  • 20 Total pieces
  • Use for faucet stem repair
  • Dimension - 0.95 x 2.75 x 3.95 in.
  • Item weight - 0.06 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.