Shop MADE-TO-STICK

Storage Tote W/ Lid, 22.75 gal, 17-3/4 in L x 31-1/2 in W x 13 in H, Clear

  • Mfr # MA517120

  • Zoro # G610446202


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Overall Height
13 in
Overall Length
17-3/4 in
Overall Width
31-1/2 in
Volume Capacity
22.75 gal
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MA517120
Zoro #
G610446202
UPC #
747216963513
Country of Origin
China

Dimensions

Overall Height
13 in
Overall Length
17-3/4 in
Overall Width
31-1/2 in
Overall L x W x H
17-3/4 in L x 31-1/2 in W x 13 in H

Details

Volume Capacity
22.75 gal
Color
Clear
Item
Storage Tote W/ Lid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.