Zoro Homepage

EMT/Elbow/Coupling/Joint 6BOX, 6PK

  • Mfr # L-140

  • Zoro # G621849535


product price: $49.99
/pk 6, $8.33/ea

Key Features

Connection Type
Set Screw
Overall Length
5.24 in
Material
Die-Cast Zinc
Trade Size
4 in
For Conduit Type
EMT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-140
Zoro #
G621849535
UPC #
50784297311401
Country of Origin
China

Dimensions

Overall Length
5.24 in
Trade Size
4 in

Details

Connection Type
Set Screw
Material
Die-Cast Zinc
For Conduit Type
EMT
Standards
UL, UL 514B

Description

4in, Die-Cast Zinc, Concrete Tight, Set Screw, EMT Coupling

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.