Shop MADISON
See all product information
Create Account
Float Switch, Liquid Level
- Mfr # M4410
- Zoro # G723785359
product price:Â
$
91.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Actuation Method
Magnetic
Current Rating - Maximum
0.28 A
Voltage Rating - Maximum
240 V AC
Stem Thread Size
3/8-24 UNF
Minimum Media Specific Gravity
0.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M4410
- Zoro #
- G723785359
- UPC #
- 811475031112
- Country of Origin
- United States
- Item
- Liquid Level Switch
- Actuation Method
- Magnetic
- Current Rating - Maximum
- 0.28 A
- Voltage Rating - Maximum
- 240 V AC
- Minimum Media Specific Gravity
- 0.56
- Product Type
- Closed Liquid Level Switch
- Operating Temperature - Maximum
- 221 Degrees F
- Proof Pressure
- 150 psi
- Switch Structure
- SPST
- Float Material
- Buna-N
- Float Rod Angle
- Horizontal
- Standards
- CE, Prop 65
- Body Material
- 316 Stainless Steel
- Contact Form
- 1NC
- Switch Function
- Open On Rise
- Mounting Style
- Side
- Number of Floats
- 1
- Features
- Balancing Durability and Quick Deployment, Compact
Dimensions
- Stem Thread Size
- 3/8-24 UNF
- Stem Length
- 2.96 in
- Float Length
- 1 in
- Float Diameter
- 1 in
- Cord Length
- 24 in
- Manufacturer Warranty Length
- 1 yr
- Fits Chest Size
- Balancing Durability and Quick Deployment, Compact
Description
Liquid Level Switch, Switch Function Open On Rise, Float Material Buna-N, Float Length 1 in, Stem Length 2.96 in, Contact Form 1NC, Body Material 316 Stainless Steel, Float Rod Angle Horizontal, Standards CE, Prop 65, Features Balancing Durability and Quick Deployment, Compact
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.