Shop MADISON
See all product information
Create Account
Float Switch, Liquid Level
- Mfr # M5000-B
- Zoro # G224781942
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Stem Thread Size
3/8-24 UNF
Operating Temperature - Maximum
392 Degrees F
Contact Form
1NC
Standards
CE, CSA LR56150, cULus E54633, NSF/ANSI 169
Stem Length
1.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M5000-B
- Zoro #
- G224781942
- UPC #
- 811475031730
- Country of Origin
- United States
Dimensions
- Stem Thread Size
- 3/8-24 UNF
- Stem Length
- 1.63 in
- Cord Length
- 24 in
- Manufacturer Warranty Length
- 1 yr
- Float Diameter
- 1.18 in
- Fits Chest Size
- Chemical Resistance, Designed for High-Temperature, High-Pressure, Robust Bulkhead
Details
- Operating Temperature - Maximum
- 392 Degrees F
- Contact Form
- 1NC
- Standards
- CE, CSA LR56150, cULus E54633, NSF/ANSI 169
- Body Material
- 316 Stainless Steel
- Switch Structure
- SPST
- Voltage Rating - Maximum
- 240 V AC
- Number of Floats
- 1
- Item
- Liquid Level Switch
- Minimum Media Specific Gravity
- 0.91
- Current Rating - Maximum
- 0.28 A
- Switch Function
- Open On Rise
- Series
- M5000
- Actuation Method
- Magnetic
- Float Rod Angle
- Vertical
- Features
- Chemical Resistance, Designed for High-Temperature, High-Pressure, Robust Bulkhead
- Float Material
- 316 Stainless Steel
- Proof Pressure
- 300 psi
- Product Type
- Closed Liquid Level Switch
Description
Liquid Level Switch, Switch Function Open On Rise, Float Material 316 Stainless Steel, Stem Length 1.63 in, Contact Form 1NC, Body Material 316 Stainless Steel, Float Rod Angle Vertical, Standards CE, CSA LR56150, cULus E54633, NSF/ANSI 169, Features Chemical Resistance, Designed for High-Temperature, High-Pressure, Robust Bulkhead
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.