Float Switch, Liquid Level
- Mfr # M5000-SPDT
- Zoro # G724782074
product price:Â
$
94.35
/ea
Key Features
Contact Form
1NO/1NC
Actuation Method
Magnetic
Float Rod Angle
Vertical
Body Material
316 Stainless Steel
Series
M5000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M5000-SPDT
- Zoro #
- G724782074
- UPC #
- 811475031747
- Country of Origin
- United States
Dimensions
- Cord Length
- 24 in
- Float Diameter
- 1.18 in
- Stem Thread Size
- 1/8 in NPT
- Stem Length
- 1.63 in
- Manufacturer Warranty Length
- 1 yr
- Fits Chest Size
- It Adapts to Control and Safety Functions Effectively
Details
- Contact Form
- 1NO/1NC
- Actuation Method
- Magnetic
- Float Rod Angle
- Vertical
- Body Material
- 316 Stainless Steel
- Series
- M5000
- Standards
- CE, NSF/ANSI 169
- Switch Structure
- SPDT
- Number of Floats
- 1
- Voltage Rating - Maximum
- 120 V AC
- Float Material
- 316 Stainless Steel
- Features
- It Adapts to Control and Safety Functions Effectively
- Product Type
- Alternator Closed Liquid Level Switch
- Switch Function
- Selectable
- Current Rating - Maximum
- 0.12 A
- Operating Temperature - Maximum
- 392 Degrees F
- Item
- Liquid Level Switch
- Proof Pressure
- 300 psi
- Minimum Media Specific Gravity
- 0.91
Description
Liquid Level Switch, Switch Function Selectable, Float Material 316 Stainless Steel, Stem Length 1.63 in, Contact Form 1NO/1NC, Body Material 316 Stainless Steel, Float Rod Angle Vertical, Standards CE, NSF/ANSI 169, Features It Adapts to Control and Safety Functions Effectively
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.