Shop MADISON
See all product information
Create Account
Float Switch, Liquid Level
- Mfr # M5600-NO
- Zoro # G324782092
product price:Â
$
94.35
/ea
Key Features
Product Type
Open Liquid Level Switch
Cord Length
24 in
Float Material
316 Stainless Steel
Switch Structure
SPST
Float Diameter
2.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M5600-NO
- Zoro #
- G324782092
- UPC #
- 811475031723
- Country of Origin
- United States
- Product Type
- Open Liquid Level Switch
- Float Material
- 316 Stainless Steel
- Switch Structure
- SPST
- Item
- Liquid Level Switch
- Current Rating - Maximum
- 0.5 A
- Proof Pressure
- 200 psi
- Standards
- CE, CSA LR26414 (Hazloc), NSF/ANSI 169, UL E150881 (Hazloc)
- Features
- Durable Construction, High Temp/Pressure Rated Device, High-Temp/Pressure Operational Ratings
- Voltage Rating - Maximum
- 240 V AC
- Float Rod Angle
- Vertical
- Operating Temperature - Maximum
- 392 Degrees F
- Body Material
- 316 Stainless Steel
- Minimum Media Specific Gravity
- 0.63
- Series
- M5600
- Contact Form
- 1NO
- Number of Floats
- 1
- Actuation Method
- Magnetic
- Switch Function
- Close On Rise
Dimensions
- Cord Length
- 24 in
- Float Diameter
- 2.13 in
- Manufacturer Warranty Length
- 1 yr
- Stem Thread Size
- 1/4 in NPT
- Stem Length
- 2.65 in
- Float Length
- 2.1 in
- Fits Chest Size
- Durable Construction, High Temp/Pressure Rated Device, High-Temp/Pressure Operational Ratings
Description
Liquid Level Switch, Switch Function Close On Rise, Float Material 316 Stainless Steel, Float Length 2.1 in, Stem Length 2.65 in, Contact Form 1NO, Body Material 316 Stainless Steel, Float Rod Angle Vertical, Standards CE, CSA LR26414 (Hazloc), NSF/ANSI 169, UL E150881 (Hazloc), Features Durable Construction, High Temp/Pressure Rated Device, High-Temp/Pressure Operational Ratings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.