Float Switch, Liquid Level
- Mfr # M7000-NO
- Zoro # G623785503
product price:Â
$
23.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Stem Length
1.63 in
Actuation Method
Magnetic
Cord Length
24 in
Float Diameter
1 in
Minimum Media Specific Gravity
0.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M7000-NO
- Zoro #
- G623785503
- UPC #
- 811475031808
- Country of Origin
- United States
- Item
- Liquid Level Switch
- Actuation Method
- Magnetic
- Minimum Media Specific Gravity
- 0.56
- Switch Function
- Close On Rise
- Body Material
- PBT
- Features
- Chemically Resistant, Fail-Safe Operation
- Series
- M7000
- Proof Pressure
- 150 psi
- Switch Structure
- SPST
- Product Type
- Open Liquid Level Switch
- Float Material
- Buna-N
- Operating Temperature - Maximum
- 221 Degrees F
- Contact Form
- 1NO
- Current Rating - Maximum
- 0.28 A
- Voltage Rating - Maximum
- 240 V AC
- Float Rod Angle
- Vertical
- Number of Floats
- 1
- Standards
- CE, CSA LR56150, cULus E54633, Prop 65
Dimensions
- Stem Length
- 1.63 in
- Cord Length
- 24 in
- Float Diameter
- 1 in
- Stem Thread Size
- 1/8 in NPT
- Manufacturer Warranty Length
- 1 yr
- Fits Chest Size
- Chemically Resistant, Fail-Safe Operation
Description
Liquid Level Switch, Switch Function Close On Rise, Float Material Buna-N, Stem Length 1.63 in, Contact Form 1NO, Body Material PBT, Float Rod Angle Vertical, Standards CE, CSA LR56150, cULus E54633, Prop 65, Features Chemically Resistant, Fail-Safe Operation
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.