Zoro Homepage

Flow Switch, 1 in H, 3/8 in Pipe

  • Mfr # FS8000-10002

  • Zoro # G516093050


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Flow Rate - Minimum
0.15 gpm
Overall Height
1 in
Contact Rating (AC)
0.14 A @ 240V AC, 0.28 A @ 120V AC
Wetted Material
316 Stainless Steel, Stainless Steel
Filter Rating - Maximum
100 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS8000-10002
Zoro #
G516093050
UPC #
811475031181
Country of Origin
United States

Dimensions

Overall Height
1 in
Overall Length
3.8 in
Connection Size
3/8 in
For Pipe Size
3/8 in
Overall Width
0.8 in

Details

Flow Rate - Minimum
0.15 gpm
Contact Rating (AC)
0.14 A @ 240V AC, 0.28 A @ 120V AC
Wetted Material
316 Stainless Steel, Stainless Steel
Filter Rating - Maximum
100 micron
Connection Type
NPT
Media Temperature - Maximum
150 Degrees F
Switch Type
SPST
Set Point Configuration
Fixed
Switch Position
Normally Open
Standards
CE, cULus
Item
Flow Switch
Media Temperature - Minimum
-20 Degrees F
Contact Rating (DC)
0.07 A @ 120V DC, 0.28 A @ 24V DC
Housing Material
316 Stainless Steel
Ambient Temperature - Minimum
-20 Degrees F
Ambient Temperature - Maximum
150 Degrees F
Flow Rate - Maximum
0.15 gpm
Flow Switch Type
Piston

Description

Flow Switch, Ambient Temperature - Maximum 150 Degrees F, Ambient Temperature - Minimum -20 Degrees F, Connection Size 3/8 in, Connection Type NPT, Contact Rating (AC) 0.14 A @ 240V AC, 0.28 A @ 120V AC, Contact Rating (DC) 0.07 A @ 120V DC, 0.28 A @ 24V DC, Filter Rating - Maximum 100 micron, Flow Rate - Maximum 0.15 gpm, Flow Rate - Minimum 0.15 gpm, Flow Switch Type Piston, For Pipe Size 3/8 in, Frequency Not Applicable, Hazardous Location Specification Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.