Flow Switch, 9.1 in H, 1 1/4 in Pipe
Mfr # FS1000
Zoro # G516093036
product price: $368.99
/ea
Free Shipping & Returns
Key Features
Flow Switch Type
Paddle
Connection Type
NPT
Media Temperature - Maximum
257 Degrees F
Overall Height
9.1 in
Housing Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS1000
Zoro #
G516093036
UPC #
811475031501
Country of Origin
United States
Dimensions
Overall Height
9.1 in
Connection Size
1 in
For Pipe Size
1 1/4 in
Details
Flow Switch Type
Paddle
Connection Type
NPT
Media Temperature - Maximum
257 Degrees F
Housing Material
Stainless Steel
Item
Flow Switch
Flow Rate - Maximum
50 gpm
Set Point Configuration
Adjustable
Flow Rate - Minimum
4 gpm
Switch Type
SPDT
Ambient Temperature - Minimum
-20 Degrees F
Ambient Temperature - Maximum
302 Degrees F
Description
Flow Switch, Ambient Temperature - Maximum 302 Degrees F, Ambient Temperature - Minimum -20 Degrees F, Connection Size 1 in, Connection Type NPT, Flow Rate - Maximum 50 gpm, Flow Rate - Minimum 4 gpm, Flow Switch Type Paddle, For Pipe Size 1 1/4 in, Frequency Not Applicable, Hazardous Location Specification Not Applicable, Housing Material Stainless Steel, Media Temperature - Maximum 257 Degrees F, Media Temperature - Minimum Not Applicable, Nameplate Voltage Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.