This item is Discontinued.

Madison Industries Madison Industries FLO-20X120-BL 20 x 120 in. Floral Border Extra Long Rectangle Runner Rug - Blue FLO-20X120-BL

Madison Industries FLO-20X120-BL 20 x 120 in. Floral Border Extra Long Rectangle Runner Rug - Blue (Discontinued)

  • Mfr # FLO-20X120-BL
  • Zoro # G303883048
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLO-20X120-BL
Zoro #
G303883048
UPC #
026944519842
Country of Origin
China

Description

Floral Border extra long runners are 10 feet in length, 20" wide and made from strong durable Nylon fibers. The skid resistant latex back will hold your runner in place.

Specifications
  • Color: Blue
  • Design: Floral Border
  • Shape: Rectangle
  • Size: 20 x 120 in.
  • Material: Nylon Fiber
  • Weight: 3.05 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.