This item is Discontinued.

Madison Industries Madison JER-LGRECL-NY Stretch Jersey Large Recliner Slipcover; Navy JER-LGRECL-NY

Madison JER-LGRECL-NY Stretch Jersey Large Recliner Slipcover; Navy (Discontinued)

  • Mfr # JER-LGRECL-NY
  • Zoro # G103771378
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JER-LGRECL-NY
Zoro #
G103771378
UPC #
26944470242
Country of Origin
China

Description

Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.

Features
  • Stretch Jersey Large Recliner Slipcover
  • Stretches up to 30% for a fit
  • 95% Polyester & 5% Spandex
  • Machine Wash and Dry
Specifications
  • Color: Navy
  • Size: Large

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.