Shop MADISON

SPST Liquid Level Switch Selectable 240VAC 150 psi

  • Mfr # M4300

  • Zoro # G1808247


product price: 
$
45.15
/ea

Key Features

Voltage
240VAC
Max. Pressure
150 psi
Conduit Size
1/4 in
Body Material
Brass
Operating Temp. Range
221 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M4300
Zoro #
G1808247
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
1/4 in
Width
1.25 in
Float Dia.
1.25 in
Tank Connection Size
1/4 in NPT
Height
3.38 in
Overall Length
3.38 in
Stem Length
2.65 in
Float Length
2 in
Overall Width
1.25 in
Overall Height
3.52 in
Float Diameter
1.25 in
Stem Thread Size
1/4 in NPT
Wire Rope Length
3.38 in
Length
3.38 in

Details

Voltage
240VAC
Max. Pressure
150 psi
Item
Closed Liquid Level Switch
Body Material
Brass
Operating Temp. Range
221 Degrees F Max
Stem Material
Brass
Float Switch Float Material
Buna-N
Mounting
Vertical Open Tank
Float Specific Gravity
0.45
Max. Current
0.5 A
Standards
CE, CSA, UL Listed
Float Switch Contact Form
SPST
Switch Function
Selectable
VA Rating
60
Electrical Connections
22 AWG MTW Coated 24 in Leads
Contact Form
SPST
Max. Voltage
240 V
Float Material
Buna-N
Float Rod Angle
Vertical
Series
M4300
Voltage Rating - Maximum
120 V AC, 240 V AC
Minimum Media Specific Gravity
0.56
Electrical Connection
Pre-Wired Cable
Product Type
Closed Liquid Level Switch
Current Rating - Maximum
0.5 A
Proof Pressure
150 psi
Operating Temperature - Maximum
221 Degrees F
Mounting Style
Vertical
Switch Structure
SPST

Description

Closed Liquid Level Switch, Switch Function Selectable, Vertical Open Tank Mounting, Tank Connection Size 1/4 in NPT, Max. Pressure 150 psi, VA Rating 60, Operating Temp. Range 221 Degrees F Max, Overall Length 3.38 in, Float Material Buna-N, Float Length 2 in, Float Dia. 1.25 in, Stem Material Brass, Stem Length 2.65 in, Height 3.38 in, Width 1.25 in, Contact Form SPST, Max. Current 0.5 A, Max. Voltage 240 V, Body Material Brass, Float Rod Angle Vertical, Conduit Size 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.