Shop MADISON

Float Switch, Liquid Level

  • Mfr # M9000-NO
  • Zoro # G524782250

product price: 
$
49.65
/ea

Key Features

Stem Length
1.63 in
Float Material
Kynar
Minimum Media Specific Gravity
0.94
Series
M9000
Cord Length
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M9000-NO
Zoro #
G524782250
UPC #
811475031693
Country of Origin
United States

Dimensions

Stem Length
1.63 in
Cord Length
24 in
Manufacturer Warranty Length
1 yr
Float Length
1 in
Stem Thread Size
1/8 in NPT
Float Diameter
1 in
Fits Chest Size
Chemically Resistant, High-Purity Construction

Details

Float Material
Kynar
Minimum Media Specific Gravity
0.94
Series
M9000
Product Type
Open Liquid Level Switch
Switch Function
Selectable
Current Rating - Maximum
0.28 A
Number of Floats
1
Switch Structure
SPST
Float Rod Angle
Vertical
Voltage Rating - Maximum
240 V AC
Proof Pressure
25 psi
Standards
CE, cULus E54633, NSF/ANSI 169
Operating Temperature - Maximum
221 Degrees F
Contact Form
1NO
Actuation Method
Magnetic
Features
Chemically Resistant, High-Purity Construction
Item
Liquid Level Switch
Body Material
Kynar

Description

Liquid Level Switch, Switch Function Selectable, Float Material Kynar, Float Length 1 in, Stem Length 1.63 in, Contact Form 1NO, Body Material Kynar, Float Rod Angle Vertical, Standards CE, cULus E54633, NSF/ANSI 169, Features Chemically Resistant, High-Purity Construction

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.